Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID42mm, L 6 In
Mfr # 22442
Zoro # G8228683
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Type # IV
- Drilling Tool Configuration Individual
- Bushing Head Type Headless
- Bushing Hole Dia. 42.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22442
- Zoro # G8228683
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 42.00 mm |
Size - Decimal | 42.00mm - 1.6535 |
Details
Type | # IV |
Drilling Tool Configuration | Individual |
Item | Keyway Broach Bushing |
Bushing Head Type | Headless |
For Use With | BROACH STYLE # IV |
Decimal Equivalent | 1.6535 |
Measurement System | Metric |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # IV, 42.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Box End Wrench, 5" L (54PP63)
- SATA Tool Box, Metal, Green, 16 in W (ST95115SC)
- DEWALT 4-1/2 in. - 5 in. High-Performance Slide Switch Grinder (DWE43131)
- PROTO XL Series Slip Joint Pliers w/ Grip - 8" (J278GXL)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HHIP 7/8" C Collared Keyway Bushing (2006-1306)
- Hassay Savage Co Broaches