Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID40mm, L 6 In
Mfr # 22440
Zoro # G8141131
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BROACH STYLE # IV
- Drilling Tool Configuration Individual
- Bushing Hole Dia. 40.00 mm
- Bushing Head Type Headless
- Decimal Equivalent 1.5748
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22440
- Zoro # G8141131
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 40.00 mm |
Overall Length | 6 in |
Size - Decimal | 40.00mm - 1.5748 |
Details
For Use With | BROACH STYLE # IV |
Drilling Tool Configuration | Individual |
Bushing Head Type | Headless |
Item | Keyway Broach Bushing |
Decimal Equivalent | 1.5748 |
Type | # IV |
Primary Material Application | All Materials |
Measurement System | Metric |
Description
Keyway Broach Bushing, Broach Style # IV, 40.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Screw Pitch Gage, 0.25 to 2.5mm (188-153)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- HHIP 5 Ton Ratchet Arbor Press (8600-3501)
- WILLIAMS 3/8" Drive Adapter SAE (2-4A)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HHIP 1" C Collared Keyway Bushing (2006-1310)
- Hassay Savage Co Broaches