Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID38mm, L 6 In
Mfr # 22438
Zoro # G8024143
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Tool Configuration Individual
- Bushing Hole Dia. 38.00 mm
- Overall Length 6 in
- Bushing Head Type Headless
- For Use With BROACH STYLE # IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22438
- Zoro # G8024143
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 38.00 mm |
Overall Length | 6 in |
Size - Decimal | 38.00mm - 1.4961 |
Details
Drilling Tool Configuration | Individual |
Bushing Head Type | Headless |
For Use With | BROACH STYLE # IV |
Type | # IV |
Item | Keyway Broach Bushing |
Decimal Equivalent | 1.4961 |
Measurement System | Metric |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # IV, 38.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 14x20 NC Tap (8120)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20610)
- ASTRO PNEUMATIC Angle Head Sander, 7" (245S)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HHIP 1-1/8" C Collared Keyway Bushing (2006-1314)
- Hassay Savage Co Broaches