Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID36mm, L 6 In
Mfr # 22436
Zoro # G8072732
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Tool Configuration Individual
- Overall Length 6 in
- For Use With BROACH STYLE # IV
- Bushing Hole Dia. 36.00 mm
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22436
- Zoro # G8072732
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 36.00 mm |
Size - Decimal | 36.00mm - 1.4173 |
Details
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # IV |
Item | Keyway Broach Bushing |
Bushing Head Type | Headless |
Type | # IV |
Primary Material Application | All Materials |
Measurement System | Metric |
Decimal Equivalent | 1.4173 |
Description
Keyway Broach Bushing, Broach Style # IV, 36.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- MIDWEST FASTENER 1-3/8" x 3-1/2" Brass Plated Steel Chest Handle 4PK (37262)
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HHIP 3/4" C Collared Keyway Bushing (2006-1302)
- Hassay Savage Co Keyway Bushings