Shop All Collard Bushings
Hassay Savage Co
Plain Bushing, # IV, ID35mm, L 6 In
Mfr # 22435
Zoro # G8174083
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Hole Dia. 35.00 mm
- Drilling Tool Configuration Individual
- Type # IV
- For Use With BROACH STYLE # IV
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22435
- Zoro # G8174083
- Country of Origin United States
- Category Collard Bushings
Dimensions
Bushing Hole Dia. | 35.00 mm |
Overall Length | 6 in |
Size - Decimal | 35.00mm - 1.3780 |
Details
Item | Plain Bushing |
Drilling Tool Configuration | Individual |
Type | # IV |
For Use With | BROACH STYLE # IV |
Bushing Head Type | Headless |
Decimal Equivalent | 1.3780 |
Measurement System | Metric |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # IV, 35.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 1R417 / GRAINGER (B1AF0005211)
- B B MANUFACTURING 560-8M-20, Timing Belt, Neoprene, Fiberglass (560-8M-20)
- D&D Timing Belt, 5M, 15 x 320mm PL, T64 (320-5M-15)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B36G)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- Hassay Savage Co Bushings