Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID32mm, L 6 In
Mfr # 22432
Zoro # G7949496
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- For Use With BROACH STYLE # IV
- Bushing Hole Dia. 32.00 mm
- Type # IV
- Drilling Tool Configuration Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22432
- Zoro # G7949496
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 32.00 mm |
Size - Decimal | 32.00mm - 1.2598 |
Details
For Use With | BROACH STYLE # IV |
Item | Keyway Broach Bushing |
Type | # IV |
Drilling Tool Configuration | Individual |
Bushing Head Type | Headless |
Measurement System | Metric |
Decimal Equivalent | 1.2598 |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # IV, 32.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2607)
- PRIMEFIT Pistol Grip Blow Gun (BG1002)
- IRWIN Speedbor Max, 7/8x4in, Oal, PK3 (1866036)
- GEARWRENCH 23 Piece 1/2" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (80707)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- Hassay Savage Co Keyway Bushings