Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID2-7/8 In, L 6 In
Mfr # 21584
Zoro # G7694845
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Bushing Head Type Headless
- Drilling Tool Configuration Individual
- For Use With BROACH STYLE # IV
- Bushing Hole Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21584
- Zoro # G7694845
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 2 7/8 in |
Size - Decimal | 2-7/8 in - 2.8750 |
Details
Item | Keyway Broach Bushing |
Bushing Head Type | Headless |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # IV |
Type | # IV |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Decimal Equivalent | 2.8750 |
Description
Keyway Broach Bushing, Broach Style # IV, 2 7/8 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Lock Nut (193465-4)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1206)
- DRILL AMERICA 1-49/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-49/64)
- HASSAY SAVAGE CO Collard Bushing, # I, ID7mm, L 1-1/8 In (22107)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushing, # I, ID8mm, L 1-1/8 In (22108)
- HASSAY SAVAGE CO Collard Bushing, # I, ID3/8 In, L 1-1/8 In (20124)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- Hassay Savage Co Broaches