Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID2-7/16 In, L 6 In
Mfr # 21556
Zoro # G7694775
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Type # IV
- Material - Machining High Speed Steel
- Drilling Tool Configuration Individual
- For Use With BROACH STYLE # IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21556
- Zoro # G7694775
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 2 7/16 in |
Size - Decimal | 2-7/16 in - 2.4375 |
Details
Item | Keyway Broach Bushing |
Type | # IV |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # IV |
Bushing Head Type | Headless |
Decimal Equivalent | 2.4375 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # IV, 2 7/16 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT3)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-13/16 x 3In (63127631110)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994701)
- SPOTNAILS Bsa1116Af Upholstery Stapler 18GA Auto Fire Rear Exhaust 1/4-9/16" (BSA1116AF)
- HASSAY SAVAGE CO Collard Bushing, # II, ID19mm, L 1-11/16 In (22219HS)
- HASSAY SAVAGE CO Collard Bushing, # I, ID7mm, L 1-1/8 In (22107)
- HASSAY SAVAGE CO Collard Bushing, # I, ID6mm, L 1-1/8 In (22106)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushing, # I, ID9mm, L 1-1/8 In (22109)
- HASSAY SAVAGE CO Collard Bushing, # III, ID19mm, L 2-1/2 In (22319HS)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- Hassay Savage Co Keyway Bushings