Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID2-5/8 In, L 6 In
Mfr # 21568
Zoro # G7694802
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Type # IV
- Bushing Hole Dia. 2 5/8 in
- Material - Machining High Speed Steel
- For Use With BROACH STYLE # IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21568
- Zoro # G7694802
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 2 5/8 in |
Size - Decimal | 2-5/8 in - 2.6250 |
Details
Item | Keyway Broach Bushing |
Type | # IV |
Material - Machining | High Speed Steel |
For Use With | BROACH STYLE # IV |
Drilling Tool Configuration | Individual |
Bushing Head Type | Headless |
Decimal Equivalent | 2.6250 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # IV, 2 5/8 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Gloves, Stndrd, Cowhide, Rubberized, XL, PK12 (558/XL)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (3 pk) (49-25-1573)
- WESTWARD Pin Punch, Bull, 5/16in. (31MA13)
- PROTO 3/8" Drive Hex Bit Impact Socket Set, Metric, 5 pcs (J72252)
- HASSAY SAVAGE CO Collard Bushing, # I, ID3/8 In, L 1-1/8 In (20124)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushing, # II, ID19mm, L 1-11/16 In (22219HS)
- HASSAY SAVAGE CO Collard Bushing, # I, ID7mm, L 1-1/8 In (22107)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- Hassay Savage Co Broaches