Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID2-3/4 In, L 6 In
Mfr # 21576
Zoro # G7694827
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Type # IV
- Bushing Hole Dia. 2 3/4 in
- Material - Machining High Speed Steel
- Drilling Tool Configuration Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 21576
- Zoro # G7694827
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 2 3/4 in |
Size - Decimal | 2-3/4 in - 2.7500 |
Details
Item | Keyway Broach Bushing |
Type | # IV |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Bushing Head Type | Headless |
For Use With | BROACH STYLE # IV |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Decimal Equivalent | 2.7500 |
Description
Keyway Broach Bushing, Broach Style # IV, 2 3/4 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4", PK5 (41D629)
- STEELMAN 13mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97893)
- TEKTON 1/4 Inch Drive x 1/4 Inch Universal Joint Socket (SHD08006)
- MAG-MATE Magnet with Cable Holder, 14 lb. Pull (MX1000CBL1)
- HASSAY SAVAGE CO Collard Bushing, # I, ID5/16 In, L 1-1/8 In (20120)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushing, # II, ID19mm, L 1-11/16 In (22219HS)
- HASSAY SAVAGE CO Collard Bushing, # II, ID14mm, L 1-11/16 In (22214HS)
- HHIP 5/8" B Collared Keyway Bushing (2006-1206)
- Hassay Savage Co Broaches