Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID2-1/6 In, L 5 In
Mfr # 21532
Zoro # G7694714
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Bushing Head Type Headless
- Type # IV
- Drilling Tool Configuration Individual
- Bushing Hole Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21532
- Zoro # G7694714
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 5 in |
Bushing Hole Dia. | 2 1/8 in |
Size - Decimal | 2-1/8 in - 2.1250 |
Details
Item | Keyway Broach Bushing |
Bushing Head Type | Headless |
Type | # IV |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # IV |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Decimal Equivalent | 2.1250 |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # IV, 2 1/8 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spade Drill, Size 1/8 in. (400-001020)
- MAYHEW Screwdriver Handle Pry Bar, 1/2 In. W (40108)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- WESTWARD Replacement Jaw (GGS_49262)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- Hassay Savage Co Keyway Bushings