Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID2-13/16 In, L 6 In
Mfr # 21580
Zoro # G7694836
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Bushing Hole Dia. 2 13/16 in
- Bushing Head Type Headless
- For Use With BROACH STYLE # IV
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21580
- Zoro # G7694836
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 2 13/16 in |
Size - Decimal | 2-13/16 in - 2.8125 |
Details
Item | Keyway Broach Bushing |
Bushing Head Type | Headless |
For Use With | BROACH STYLE # IV |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Type | # IV |
Decimal Equivalent | 2.8125 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # IV, 2 13/16 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 53 Piece Household Tool Kit with Tool Box (DT9773)
- GUARDAIR ReverseForce Air Gun, Alum Nozzle, 93 dB (75RF048AA)
- PROTO Combination Wrench, 4-5/16" Length (J1213MES)
- DIABLO 1/2"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1020)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HHIP 3/4" C Collared Keyway Bushing (2006-1302)
- Hassay Savage Co Keyway Bushings