Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID2-1/2 In, L 6 In
Mfr # 21560
Zoro # G7694784
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Drilling Tool Configuration Individual
- Material - Machining High Speed Steel
- Type # IV
- For Use With BROACH STYLE # IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21560
- Zoro # G7694784
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 6 in |
Bushing Hole Dia. | 2 1/2 in |
Size - Decimal | 2-1/2 in - 2.5000 |
Details
Item | Keyway Broach Bushing |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Type | # IV |
For Use With | BROACH STYLE # IV |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Decimal Equivalent | 2.5000 |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # IV, 2 1/2 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Surface Preparation Wheel, Diamond, 4 in. (US410-01)
- J.W. WINCO GN6336.4-TE-40-M8-20 Star Knob (6336.4-TE-40-M8-20)
- BONDHUS T-Handle Hex Wrench, 5/32" (BND15209)
- OSG Die Item, #10-32 Die Thread, 1" W (2729600)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- Hassay Savage Co Broaches