Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID1 5/8, L 4 In
Mfr # 21504
Zoro # G7694644
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Bushing Head Type Headless
- Material - Machining High Speed Steel
- For Use With BROACH STYLE # IV
- Bushing Hole Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 21504
- Zoro # G7694644
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 4 in |
Bushing Hole Dia. | 1 5/8 in |
Size - Decimal | 1-27/64 in - 1.4219 |
Details
Item | Keyway Broach Bushing |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
For Use With | BROACH STYLE # IV |
Type | # IV |
Drilling Tool Configuration | Individual |
Decimal Equivalent | 1.6250 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # IV, 1 5/8 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- KEO 90 deg 6 Flute 7 piece Countersink Set CO (50049)
- KLEIN TOOLS Insulated Precision Screwdriver, 3/32-inch Slotted (6243INS)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88311)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HHIP 3/8" A Collared Keyway Bushing (2006-1106)
- Hassay Savage Co Broaches