Shop All Keyless Bushings
Hassay Savage Co
Plain Bushing, # IV, ID1-15/16 In, L 5 In
Mfr # 21524
Zoro # G7694696
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Decimal Equivalent 1.9375
- For Use With BROACH STYLE # IV
- Type # IV
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21524
- Zoro # G7694696
- Country of Origin United States
- Category Keyless Bushings
Dimensions
Overall Length | 5 in |
Bushing Hole Dia. | 1 15/16 in |
Size - Decimal | 1-57/64 in - 1.8906 |
Details
Item | Plain Bushing |
Decimal Equivalent | 1.9375 |
For Use With | BROACH STYLE # IV |
Type | # IV |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # IV, 1 15/16 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 455655 (455655)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE090G05B, Return Line, 5 micron, Outside-In (MF0064285)
- DAYTON C109 V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (4FH86)
- VIAIR 88P SXS Portable Compressor Kit w battery tender compressor tie down, 12V, 120 PSI, Up to 33 Tires (82)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 8 Bolt (B122200)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 7 Bolt (B122112)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- Hassay Savage Co Keyless Bushings