Shop All Keyway Bushings
Hassay Savage Co
Plain Bushing, # IV, ID1-1/2 In, L 4 In
Mfr # 21496
Zoro # G7694626
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Type # IV
- Bushing Head Type Headless
- Decimal Equivalent 1.5000
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21496
- Zoro # G7694626
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 4 in |
Bushing Hole Dia. | 1 1/2 in |
Size - Decimal | 1-15/64 in - 1.2344 |
Details
Item | Keyway Broach Bushing |
Type | # IV |
Bushing Head Type | Headless |
Decimal Equivalent | 1.5000 |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # IV |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # IV, 1 1/2 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-7/8 in 6 pt SAE Socket, 6 Points (J10030)
- SOWA INDEXABLE CUTTING TOOLS PLD1238TINH 12mm Pilot Drill For VMD Max Drill (156148)
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (424-0625)
- HASSAY SAVAGE CO Collard Bushing, # II, ID16mm, L 1-11/16 In (22216HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HHIP 2-1/2" D Plain Keyway Bushing (2006-1436)
- Hassay Savage Co Broaches