Shop All Keyless Bushings
Hassay Savage Co
Plain Bushing, # IV, ID1-11/16 In, L 4 In
Mfr # 21508
Zoro # G7694653
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Type # IV
- Bushing Head Type Headless
- Decimal Equivalent 1.6875
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 21508
- Zoro # G7694653
- Country of Origin United States
- Category Keyless Bushings
Dimensions
Overall Length | 4 in |
Bushing Hole Dia. | 1 11/16 in |
Size - Decimal | 1-33/64 in - 1.5156 |
Details
Item | Plain Bushing |
Type | # IV |
Bushing Head Type | Headless |
Decimal Equivalent | 1.6875 |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # IV |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # IV, 1 11/16 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, Brass, QuickConnect, w/VitonSeal, 1/8" (K1B-101)
- GATES 1473 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A56)
- VIAIR Direct Inlet Air Filter Assembly, Metal H (92627)
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (13V712)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.1250 In (6202280UP)
- CLIMAX METAL PRODUCTS C405M-70X110 Metric Keyless Locking Assembly (C405M-70X110)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 10 Bolt (B401030)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- FENNER DRIVES 7/8" Keyless Bushing (6202200)
- Hassay Savage Co Bushings