Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, W 5mm, Cut L 3-1/8 In
Mfr # 11705
Zoro # G4221165
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style Davis
- Measurement System Metric
- Broach Length 20 in
- Min. Length Of Cut 5/8 in
- Max. Length Of Cut 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 11705
- Zoro # G4221165
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 20 in |
Min. Length Of Cut | 5/8 in |
Max. Length Of Cut | 3 1/8 in |
Keyway Width | 5.00 mm |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | Davis |
Measurement System | Metric |
Type | Keyseater |
Item | Keyway Broach |
Cut Profile | Keyway |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Number of Shims Required | 0 |
Primary Material Application | All Materials |
Description
Keyway Broach, Davis, Metric, 5.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK PRO Tool Tether 2 lb, 46 in. Reach, Black Dacron Cord, Carabiner Anchor Attach, Carabiner Tool Attach (0KB6-2A223)
- PROTO 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J10020T)
- MARSON Mandrel & Nosepiece, 1/4-20, Steel (34617)
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- HASSAY SAVAGE CO Keyway Broach, V, W 3/4 In, Cut L 6 In (10548)
- HASSAY SAVAGE CO Keyway Broach, III, W 5/16, Cut L 2-1/2 (10320)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11710)
- HASSAY SAVAGE CO Keyway Broach, VI, W 25mm, Cut L 6 (11625)
- HASSAY SAVAGE CO Keyway Broach, IV, W 5/16 In, Cut L 6 In (10420)
- HASSAY SAVAGE CO Keyway Broach, V, W 18mm, Cut L 6 (11518)
- GWS TOOL GROUP 100472 Keyway (100472)
- Hassay Savage Co Broaches