Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, W 5/8 In, Cut L 5-3/16 In
Mfr # 10717
Zoro # G4159662
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style Davis
- Measurement System Fractional Inch
- Broach Length 20 in
- Min. Length Of Cut 1 1/16 in
- Max. Length Of Cut 5 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10717
- Zoro # G4159662
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 20 in |
Min. Length Of Cut | 1 1/16 in |
Max. Length Of Cut | 5 3/16 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 5/8 in |
Details
Broach Style | Davis |
Measurement System | Fractional Inch |
Item | Keyway Broach |
Cut Profile | Keyway |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Type | Keyseater |
Number of Shims Required | 0 |
Primary Material Application | All Materials |
Description
Keyway Broach, Davis, Fractional Inch, 5/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet 2 Battery Kit (2558-22)
- DEWALT Circular Saw (DCS573B)
- BON TOOL Bon 12-864 Chamfer, Stainless Steel 6" X 6" Wood Handle (12-864)
- DASCO PRO Flat Utility Chisel, 1-1/4" Tip x 12" L (337)
- HASSAY SAVAGE CO Keyway Broach, III, W 5/16, Cut L 2-1/2 (10320)
- HASSAY SAVAGE CO Keyway Broach, VI, W 22mm, Cut L 6 (11622)
- HASSAY SAVAGE CO Keyway Broach, VI, W 24mm, Cut L 6 (11624)
- HASSAY SAVAGE CO Keyway Broach, W 16mm, Cut L 5-5/16 In (11714)
- HASSAY SAVAGE CO Keyway Broach, W 1/2 In, Cut L 5-3/16 In (10715)
- HASSAY SAVAGE CO Keyway Broach, W 3/16 In, Cut L 3-1/8 In (10706)
- GWS TOOL GROUP 100472 Keyway (100472)
- Hassay Savage Co Broaches