Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, W 4mm, Cut L 1-7/8 In
Mfr # 11703
Zoro # G3963425
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style Davis
- Measurement System Metric
- Broach Length 16 in
- Min. Length Of Cut 5/8 in
- Max. Length Of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 11703
- Zoro # G3963425
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 16 in |
Min. Length Of Cut | 5/8 in |
Max. Length Of Cut | 1 7/8 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 4.00 mm |
Details
Broach Style | Davis |
Measurement System | Metric |
Drilling Tool Configuration | Individual |
Type | Keyseater |
Material - Machining | High Speed Steel |
Cut Profile | Keyway |
Item | Keyway Broach |
Number of Shims Required | 0 |
Primary Material Application | All Materials |
Description
Keyway Broach, Davis, Metric, 4.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Tile Cutting Diamond Blade (0406APWX4)
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- K TOOL INTL 5Lb Pull Telescoping Magnet Retreiver (KTI-70904)
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J204G)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11710)
- HASSAY SAVAGE CO Keyway Broach, III, W 3/8, Cut L 2-1/2 (10324)
- HASSAY SAVAGE CO Keyway Broach, III, W 1/4, Cut L 2-1/2 (10316)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11711)
- HASSAY SAVAGE CO Keyway Broach, V, W 5/8 In, Cut L 6 In (10540)
- HASSAY SAVAGE CO Keyway Broach, IV, W 1/2 In, Cut L 6 In (10432)
- HASSAY SAVAGE CO Keyway Broach, W 16mm, Cut L 5-5/16 In (11714)
- Hassay Savage Co Broaches