Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, W 3/8 In, Cut L 3-3/16 In
Mfr # 10711
Zoro # G4060761
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style Davis
- Measurement System Fractional Inch
- Broach Length 16 in
- Min. Length Of Cut 1 1/16 in
- Max. Length Of Cut 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10711
- Zoro # G4060761
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 16 in |
Min. Length Of Cut | 1 1/16 in |
Max. Length Of Cut | 3 3/16 in |
Keyway Width | 3/8 in |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | Davis |
Measurement System | Fractional Inch |
Type | Keyseater |
Item | Keyway Broach |
Material - Machining | High Speed Steel |
Cut Profile | Keyway |
Drilling Tool Configuration | Individual |
Number of Shims Required | 0 |
Primary Material Application | All Materials |
Description
Keyway Broach, Davis, Fractional Inch, 3/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Chain Wrench (2595D)
- ZACK RABBIT All-In One Countersinking and Screwdrivi (ZTG-ZR-P)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30ST)
- PELICAN Desert Tan Protective Case, 24.76"L x 19.57"W x 13.9"D (1620-021-190)
- HASSAY SAVAGE CO Keyway Broach, W 3/16 In, Cut L 3-1/8 In (10706)
- HASSAY SAVAGE CO Keyway Broach, III, W 3/8, Cut L 2-1/2 (10324)
- HASSAY SAVAGE CO Keyway Broach, VI, W 25mm, Cut L 6 (11625)
- HASSAY SAVAGE CO Keyway Broach, IV, W 5/16 In, Cut L 6 In (10420)
- HASSAY SAVAGE CO Keyway Broach, W 3/8 In, Cut L 5-5/16 In (10712)
- HASSAY SAVAGE CO Keyway Broach, I, W 1/8 In, Cut L 1-1/8 In (10108)
- HASSAY SAVAGE CO Keyway Broach, W 1/4 In, Cut L 3-1/8 In (10708)
- Hassay Savage Co Keyway Broaches