Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, W 3/16 In, Cut L 1-7/8 In
Mfr # 10705
Zoro # G4093923
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Broach Style Davis
- Measurement System Fractional Inch
- Broach Length 16 in
- Min. Length Of Cut 5/8 in
- Max. Length Of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10705
- Zoro # G4093923
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 16 in |
Min. Length Of Cut | 5/8 in |
Max. Length Of Cut | 1 7/8 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 3/16 in |
Details
Broach Style | Davis |
Measurement System | Fractional Inch |
Item | Keyway Broach |
Number of Shims Required | 0 |
Material - Machining | High Speed Steel |
Cut Profile | Keyway |
Type | Keyseater |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Keyway Broach, Davis, Fractional Inch, 3/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.31 to 0.53-Inch (1656-30)
- VAUGHAN 24 Inch Pry Crow Bar with Nail Puller and Curved Handle (050005)
- ONSRUD 1/4" Two Flute Routing End Mill Square 2"L (AMC700102)
- DIABLO ROUNDING OVR BT 3/4X1/8"" (DR34104)
- HASSAY SAVAGE CO Keyway Broach, W 1/2 In, Cut L 5-3/16 In (10715)
- HASSAY SAVAGE CO Keyway Broach, W 3/4 In, Cut L 5-3/16 In (10718)
- HASSAY SAVAGE CO Keyway Broach, IV, W 1/2 In, Cut L 6 In (10432)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11710)
- HASSAY SAVAGE CO Keyway Broach, IV, W 7/16 In, Cut L 6 In (10428)
- HASSAY SAVAGE CO Keyway Broach, VI, W 22mm, Cut L 6 (11622)
- HASSAY SAVAGE CO Keyway Broach, VI, W 20mm, Cut L 6 (11620)
- Hassay Savage Co Broaches