Shop All Square Broaches
Hassay Savage Co
Keyway Broach, W 25mm, Cut L 1-3/4 In
Mfr # 17013
Zoro # G8035097
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Cut Profile Square
- Broach Length 24 9/16 in
- Min. Length Of Cut 7/8 in
- Square Size 27.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 17013
- Zoro # G8035097
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 24 9/16 in |
Min. Length Of Cut | 7/8 in |
Square Size | 27.00 mm |
Max. Length Of Cut | 1 3/4 in |
Drill Size | 27.00 mm |
Flute Length | 1-3/4" |
Drill Bit Size | 27.00mm |
Keyway Width | 25.00mm |
Keyway Width Tolerance | +.001 -.000" |
Overall Length | 24-9/16" |
Details
Item | Square Broach |
Measurement System | Metric |
Cut Profile | Square |
Pressure Required | 10,500 lb |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Keyway Broach |
Description
Square Broach, Metric, 27.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories, AP316-VB1608 (AP316-VB1608)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- HHIP 3 X 3/64 X 1" High Speed Steel Plain Slitting Saw (5071-4203)
- J-B WELD Stlstik Reinforced Epoxy Putty Stick, 2 OZ (JBW8267S)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/16, Cut L 1/2 (14012)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/8, Cut L 1-5/8 (13040)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2 In, Cut L 1 In (14032)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/4, Cut L 1-5/8 (13048)
- HASSAY SAVAGE CO Keyway Broach, II, W 5mm, Cut L 1-11/16 In (11205)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8, Cut L 1-1/4 (13024)
- Hassay Savage Co Broaches