Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, W 22mm, Cut L 5-5/16 In
Mfr # 11717
Zoro # G4065153
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style Davis
- Measurement System Metric
- Broach Length 20 in
- Min. Length Of Cut 1 1/16 in
- Max. Length Of Cut 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 11717
- Zoro # G4065153
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 20 in |
Min. Length Of Cut | 1 1/16 in |
Max. Length Of Cut | 5 5/16 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 22.00 mm |
Details
Broach Style | Davis |
Measurement System | Metric |
Drilling Tool Configuration | Individual |
Material - Machining | High Speed Steel |
Item | Keyway Broach |
Cut Profile | Keyway |
Type | Keyseater |
Number of Shims Required | 0 |
Primary Material Application | All Materials |
Description
Keyway Broach, Davis, Metric, 22.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110D)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-24MM)
- DRILLCO 3/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N148)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Tap Set (DWT60734)
- HASSAY SAVAGE CO Keyway Broach, VI, W 24mm, Cut L 6 (11624)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11710)
- HASSAY SAVAGE CO Keyway Broach, IV, W 5/16 In, Cut L 6 In (10420)
- HASSAY SAVAGE CO Keyway Broach, I, W 1/16 In, Cut L 1-1/8 In (10104)
- HASSAY SAVAGE CO Keyway Broach, V, W 5/8 In, Cut L 6 In (10540)
- HASSAY SAVAGE CO Keyway Broach, W 16mm, Cut L 5-5/16 In (11714)
- HASSAY SAVAGE CO Keyway Broach, V, W 16mm, Cut L 6 (11516)
- Hassay Savage Co Keyway Broaches