Shop All Square Broaches
Hassay Savage Co
Keyway Broach, W 20mm, Cut L 1-3/4 In
Mfr # 17010
Zoro # G8412932
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Cut Profile Square
- Broach Length 20 7/8 in
- Min. Length Of Cut 7/8 in
- Square Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 17010
- Zoro # G8412932
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 20 7/8 in |
Min. Length Of Cut | 7/8 in |
Square Size | 20 mm |
Max. Length Of Cut | 1 3/4 in |
Drill Size | 21.6 mm |
Drill Bit Size | 22.00mm |
Keyway Width Tolerance | +.001 -.000" |
Flute Length | 1-3/4" |
Keyway Width | 20.00mm |
Overall Length | 18-7/8" |
Details
Item | Square Broach |
Measurement System | Metric |
Cut Profile | Square |
Pressure Required | 9,500 lb |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Keyway Broach |
Description
Square Broach, Metric, 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 3/8 (27072)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1880)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 8 (PL208PF)
- STANLEY Snap-Off Utility Knife Snap-Off, 8 1/2 in L (10-486)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/16, Cut L 1 (13020)
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/16, Cut L 1/2 (14012)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8 In, Cut L 1 In (14024)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- Hassay Savage Co Broaches