Shop All Square Broaches
Hassay Savage Co
Keyway Broach, W 18mm, Cut L 1-3/4 In
Mfr # 17009
Zoro # G8360527
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Cut Profile Square
- Broach Length 18 1/2 in
- Min. Length Of Cut 7/8 in
- Square Size 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 17009
- Zoro # G8360527
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 18 1/2 in |
Min. Length Of Cut | 7/8 in |
Square Size | 20.00 mm |
Max. Length Of Cut | 1 3/4 in |
Drill Size | 20.00 mm |
Overall Length | 18-1/2" |
Flute Length | 1-3/4" |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 18.00mm |
Drill Bit Size | 20.00mm |
Details
Item | Square Broach |
Measurement System | Metric |
Cut Profile | Square |
Pressure Required | 8,200 lb |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Keyway Broach |
Description
Square Broach, Metric, 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Coin Driver 1.8X13mm 150mm (169BP-1.8X13)
- ARTU HSS Drill Bit, 1/4", PK5 (01931)
- DE-STA-CO Clamp (207-L)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503630)
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8 In, Cut L 1 In (14024)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/8, Cut L 1-5/8 (13040)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- HASSAY SAVAGE CO Keyway Broach, III, W 7mm, Cut L 2-1/2 In (11307)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- Hassay Savage Co Square Broaches