Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, W 1/16 In, Cut L 1-7/8 In
Mfr # 10701
Zoro # G4193034
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style Davis
- Measurement System Fractional Inch
- Broach Length 16 in
- Min. Length Of Cut 5/8 in
- Max. Length Of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10701
- Zoro # G4193034
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 16 in |
Min. Length Of Cut | 5/8 in |
Max. Length Of Cut | 1 7/8 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 1/16 in |
Details
Broach Style | Davis |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Cut Profile | Keyway |
Material - Machining | High Speed Steel |
Item | Keyway Broach |
Type | Keyseater |
Number of Shims Required | 0 |
Primary Material Application | All Materials |
Description
Keyway Broach, Davis, Fractional Inch, 1/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA STOP SWITCH KIT (582101501)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- STARRETT Pin Punches Set (S565PC)
- HASSAY SAVAGE CO Keyway Broach, W 3/8 In, Cut L 5-5/16 In (10712)
- HASSAY SAVAGE CO Keyway Broach, IV, W 5/16 In, Cut L 6 In (10420)
- HASSAY SAVAGE CO Keyway Broach, III, W 1/4, Cut L 2-1/2 (10316)
- HASSAY SAVAGE CO Keyway Broach, III, W 3/8, Cut L 2-1/2 (10324)
- HASSAY SAVAGE CO Keyway Broach, IV, W 7/16 In, Cut L 6 In (10428)
- HASSAY SAVAGE CO Keyway Broach, VI, W 7/8 In, Cut L 6 In (10656)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11710)
- Hassay Savage Co Broaches