Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, W 1 In, Cut L 5-3/16 In
Mfr # 10720
Zoro # G4008322
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style Davis
- Measurement System Fractional Inch
- Broach Length 20 in
- Min. Length Of Cut 1 1/16 in
- Max. Length Of Cut 5 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10720
- Zoro # G4008322
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 20 in |
Min. Length Of Cut | 1 1/16 in |
Max. Length Of Cut | 5 3/16 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 1 in |
Details
Broach Style | Davis |
Measurement System | Fractional Inch |
Cut Profile | Keyway |
Material - Machining | High Speed Steel |
Type | Keyseater |
Item | Keyway Broach |
Drilling Tool Configuration | Individual |
Number of Shims Required | 0 |
Primary Material Application | All Materials |
Description
Keyway Broach, Davis, Fractional Inch, 1 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in (C5007-1000-3.50)
- WIHA Insulated Tool Set, 14 Pieces, 1000VAC Max (32895)
- MILWAUKEE TOOL Carbon Brush (22-16-0035)
- WILLIAMS Williams Mini Wrench, Open End, 5mm (1105MM)
- HASSAY SAVAGE CO Keyway Broach, VI, W 24mm, Cut L 6 (11624)
- HASSAY SAVAGE CO Keyway Broach, W 7/8 In, Cut L 5-3/16 In (10719)
- HASSAY SAVAGE CO Keyway Broach, W 12mm, Cut L 5-5/16 In (11712)
- HASSAY SAVAGE CO Keyway Broach, IV, W 10mm, Cut L 6 (11410)
- HASSAY SAVAGE CO Keyway Broach, V, W 18mm, Cut L 6 (11518)
- HASSAY SAVAGE CO Keyway Broach, VI, W 22mm, Cut L 6 (11622)
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- Hassay Savage Co Keyway Broaches