Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, VI, W 7/8 In, Cut L 6 In
Mfr # 10656
Zoro # G3924557
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style VI
- Measurement System Fractional Inch
- Broach Length 19 3/4 in
- Min. Length Of Cut 3/4 in
- Max. Length Of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10656
- Zoro # G3924557
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 19 3/4 in |
Min. Length Of Cut | 3/4 in |
Max. Length Of Cut | 6 in |
Keyway Width | 7/8 in |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | VI |
Measurement System | Fractional Inch |
Pressure Required | 11,000 lb |
Drilling Tool Configuration | Individual |
Item | Keyway Broach |
Number of Shims Required | 6 |
Cut Profile | Keyway |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Keyway Broach, VI, Fractional Inch, 7/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Screwdriver Kit, 3.6VDC, 1/4" Chuck (HSES-01)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- KO-KEN L Handle 450mm 1/2 Sq. Drive (4788-450)
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- HASSAY SAVAGE CO Keyway Broach, W 3/4 In, Cut L 5-3/16 In (10718)
- HASSAY SAVAGE CO Keyway Broach, W 5/8 In, Cut L 5-3/16 In (10717)
- HASSAY SAVAGE CO Keyway Broach, I, W 1/16 In, Cut L 1-1/8 In (10104)
- HASSAY SAVAGE CO Keyway Broach, IV, W 14mm, Cut L 6 (11414)
- HASSAY SAVAGE CO Keyway Broach, W 7/8 In, Cut L 5-3/16 In (10719)
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- HASSAY SAVAGE CO Keyway Broach, II, W 3/16, Cut L 1-11/16 (10212)
- Hassay Savage Co Broaches