Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, VI, W 20mm, Cut L 6
Mfr # 11620
Zoro # G3983113
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style VI
- Measurement System Metric
- Broach Length 19 3/4 in
- Min. Length Of Cut 3/4 in
- Max. Length Of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 11620
- Zoro # G3983113
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 19 3/4 in |
Min. Length Of Cut | 3/4 in |
Max. Length Of Cut | 6 in |
Keyway Width | 20.00 mm |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | VI |
Measurement System | Metric |
Pressure Required | 11,000 lb |
Type | Keyway Broach |
Number of Shims Required | 3 |
Item | Keyway Broach |
Drilling Tool Configuration | Individual |
Cut Profile | Keyway |
Material - Machining | High Speed Steel |
Primary Material Application | All Materials |
Description
Keyway Broach, VI, Metric, 20.00 mm, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tape Measure, 16-Foot Magnetic Double-Hook (9216)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03X)
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5190)
- GENERAL TOOLS Precision Screwdriver Set, Combo, 18 pcs (63518)
- HASSAY SAVAGE CO Keyway Broach, V, W 16mm, Cut L 6 (11516)
- HASSAY SAVAGE CO Keyway Broach, IV, W 3/8 In, Cut L 6 In (10424)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11710)
- HASSAY SAVAGE CO Keyway Broach, VI, W 1 In, Cut L 6 In (10664)
- HASSAY SAVAGE CO Keyway Broach, I, W 1/8 In, Cut L 1-1/8 In (10108)
- HASSAY SAVAGE CO Keyway Broach, IV, W 10mm, Cut L 6 (11410)
- HASSAY SAVAGE CO Keyway Broach, W 3/8 In, Cut L 5-5/16 In (10712)
- Hassay Savage Co Broaches