Shop All Keyway Broaches
Hassay Savage Co
Keyway Broach, V, W 3/4 In, Cut L 6 In
Mfr # 10548
Zoro # G3901834
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Broach Style V
- Measurement System Fractional Inch
- Broach Length 15 1/2 in
- Min. Length Of Cut 3/4 in
- Max. Length Of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 10548
- Zoro # G3901834
- Country of Origin United States
- Category Keyway Broaches
Dimensions
Broach Length | 15 1/2 in |
Min. Length Of Cut | 3/4 in |
Max. Length Of Cut | 6 in |
Keyway Width | 3/4 in |
Keyway Width Tolerance | +.001 -.000" |
Details
Broach Style | V |
Measurement System | Fractional Inch |
Pressure Required | 13,500 lb |
Type | Keyway Broach |
Drilling Tool Configuration | Individual |
Number of Shims Required | 5 |
Cut Profile | Keyway |
Item | Keyway Broach |
Primary Material Application | All Materials |
Material - Machining | High Speed Steel |
Description
Keyway Broach, V, Fractional Inch, 3/4 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 12mm Long Series Hex-L® Key (15624)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 3" Stud (ALHA-2)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 5/8 (20581)
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- HASSAY SAVAGE CO Keyway Broach, W 22mm, Cut L 5-5/16 In (11717)
- HASSAY SAVAGE CO Keyway Broach, V, W 5/8 In, Cut L 6 In (10540)
- HASSAY SAVAGE CO Keyway Broach, IV, W 3/8 In, Cut L 6 In (10424)
- HASSAY SAVAGE CO Keyway Broach, I, W 1/16 In, Cut L 1-1/8 In (10104)
- HASSAY SAVAGE CO Keyway Broach, W 1/2 In, Cut L 5-3/16 In (10715)
- HASSAY SAVAGE CO Keyway Broach, W 16mm, Cut L 5-5/16 In (11714)
- HASSAY SAVAGE CO Keyway Broach, W 7/8 In, Cut L 5-3/16 In (10719)
- Hassay Savage Co Keyway Broaches