Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 7/8 In, Cut L 2 In
Mfr # 13056
Zoro # G7949855
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Cut Profile Square
- Broach Length 22 3/4 in
- Min. Length Of Cut 1/2 in
- Square Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 13056
- Zoro # G7949855
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 22 3/4 in |
Min. Length Of Cut | 1/2 in |
Square Size | 7/8 in |
Max. Length Of Cut | 2 in |
Drill Size | 15/16 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 7/8" |
Details
Item | Square Broach |
Measurement System | Fractional Inch |
Cut Profile | Square |
Pressure Required | 12,000 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, 3 in. L, Pink (69611)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Brazier Head (SQ-1-23)
- FISHER-PRICE - DISNEY PIXAR Boss Industrial LT-4 ES7T20 Extended Log Splitter Tray (LT-4)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 72-Tooth Thumbwheel Ratchet Set (81222)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/16, Cut L 1 (13020)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8, Cut L 1-1/4 (13024)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- HASSAY SAVAGE CO Keyway Broach, III, W 7mm, Cut L 2-1/2 In (11307)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/8, Cut L 1-5/8 (13040)
- Hassay Savage Co Square Broaches