Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 6mm, Cut L 3/4 In
Mfr # 17003
Zoro # G7882305
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Profile Square
- Measurement System Metric
- Broach Length 7 in
- Min. Length Of Cut 3/8 in
- Square Size 6.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 17003
- Zoro # G7882305
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 7 in |
Min. Length Of Cut | 3/8 in |
Square Size | 6.00 mm |
Drill Size | 6.35 mm |
Max. Length Of Cut | 3/4 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 6.00mm |
Details
Item | Square Broach |
Cut Profile | Square |
Measurement System | Metric |
Pressure Required | 1,740 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Router Bit, 1/4", 1/4" SH (733001-0A)
- MILWAUKEE TOOL 1/2 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9139)
- DRILL AMERICA 1" NPT 3" OD HSS Round Adjustable Pipe Die (DWTH3-1NPT)
- GEDORE Striking Wrench, Straight, 85mm (306 85)
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2 In, Cut L 1 In (14032)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/16, Cut L 1/2 (14012)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- Hassay Savage Co Square Broaches