Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 5mm, Cut L 3/4 In
Mfr # 17002
Zoro # G7975895
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Profile Square
- Measurement System Metric
- Broach Length 6 7/8 in
- Min. Length Of Cut 3/8 in
- Square Size 5.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 17002
- Zoro # G7975895
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 6 7/8 in |
Min. Length Of Cut | 3/8 in |
Square Size | 5.00 mm |
Drill Size | 5.20 mm |
Max. Length Of Cut | 3/4 in |
Keyway Width | 5.00mm |
Keyway Width Tolerance | +.001 -.000" |
Details
Item | Square Broach |
Cut Profile | Square |
Measurement System | Metric |
Pressure Required | 1,580 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- MILWAUKEE TOOL 7/8 in. SAE Combination Wrench (45-96-9428)
- MILWAUKEE TOOL EXACT 2/0 Copper 12T U-Style Die (49-12-U02AC)
- KRAFT TOOL Plaster Scarifier, 16 (PL216)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/4, Cut L 1-5/8 (13048)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- HASSAY SAVAGE CO Keyway Broach, III, W 7mm, Cut L 2-1/2 In (11307)
- HHIP 1/2" High Speed Steel Square Push Broach (2006-0126)
- Hassay Savage Co Broaches