Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 5/16, Cut L 3/4
Mfr # 14020
Zoro # G7946382
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Cut Profile Square
- Broach Length 10 1/4 in
- Min. Length Of Cut 1/4 in
- Square Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 14020
- Zoro # G7946382
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 10 1/4 in |
Min. Length Of Cut | 1/4 in |
Square Size | 5/16 in |
Max. Length Of Cut | 3/4 in |
Drill Size | 5/16 in |
Keyway Width | 5/16" |
Keyway Width Tolerance | +.001 -.000" |
Details
Item | Square Broach |
Measurement System | Fractional Inch |
Cut Profile | Square |
Pressure Required | 2,300 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #43 (54078)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/2" x 1" (HMS.2-1/2)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-147)
- DEWALT 1/2" x 6" Drill Bit Premium Percussion (DW5235)
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/16, Cut L 1 (13020)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/16, Cut L 1/2 (14012)
- HASSAY SAVAGE CO Keyway Broach, II, W 5mm, Cut L 1-11/16 In (11205)
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2 In, Cut L 1 In (14032)
- Hassay Savage Co Square Broaches