Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 3/8 In, Cut L 1 In
Mfr # 14024
Zoro # G8072346
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Profile Square
- Measurement System Fractional Inch
- Broach Length 12 1/4 in
- Square Size 3/8 in
- Min. Length Of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 14024
- Zoro # G8072346
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 12 1/4 in |
Square Size | 3/8 in |
Min. Length Of Cut | 3/8 in |
Drill Size | 3/8 in |
Max. Length Of Cut | 1 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 3/8" |
Details
Item | Square Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Pressure Required | 3,750 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/16" Tip Size (3710)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- MILWAUKEE TOOL 5 pc. SAWZALL Demolition Reciprocating Saw Blade Set (49-22-1105)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- HASSAY SAVAGE CO Keyway Broach, Square, W 4mm, Cut L 5/8 In (17001)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/8, Cut L 1-5/8 (13040)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- HASSAY SAVAGE CO Keyway Broach, III, W 7mm, Cut L 2-1/2 In (11307)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/16, Cut L 1 (13020)
- HASSAY SAVAGE CO Keyway Broach, II, W 5mm, Cut L 1-11/16 In (11205)
- Hassay Savage Co Broaches