Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 3/16, Cut L 5/8
Mfr # 13012
Zoro # G8397715
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Profile Square
- Measurement System Fractional Inch
- Square Size 3/16"
- Drill Size #10
- Broach Length 5 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 13012
- Zoro # G8397715
- Country of Origin United States
- Category Square Broaches
Dimensions
Square Size | 3/16" |
Drill Size | #10 |
Broach Length | 5 11/16 in |
Min. Length Of Cut | 1/4 in |
Max. Length Of Cut | 5/8 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 3/16" |
Details
Item | Square Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Pressure Required | 1,120 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- APEX TOOL GROUP Magnetic Quick Release (QR-M-490-2)
- DRILL AMERICA 9/32in-32 UNS HSS Plug Tap and #14 HSS Drill Bit Kit (POUFS9/32-32)
- LINK HANDLES Bent Barley Fork Handle, 60", Clear (66585)
- HASSAY SAVAGE CO Keyway Broach, II, W 5mm, Cut L 1-11/16 In (11205)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HASSAY SAVAGE CO Keyway Broach, III, W 7mm, Cut L 2-1/2 In (11307)
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- Hassay Savage Co Broaches