Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 1/8, Cut L 1/2
Mfr # 13008
Zoro # G7977715
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Profile Square
- Measurement System Fractional Inch
- Square Size 1/8"
- Drill Size #30
- Broach Length 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 13008
- Zoro # G7977715
- Country of Origin United States
- Category Square Broaches
Dimensions
Square Size | 1/8" |
Drill Size | #30 |
Broach Length | 4 5/8 in |
Min. Length Of Cut | 3/16 in |
Max. Length Of Cut | 1/2 in |
Keyway Width | 1/8" |
Keyway Width Tolerance | +.001 -.000" |
Details
Item | Square Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Pressure Required | 700 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x1.5 HSS 4 Flute Hand Tap Set (DWTS16X1.5)
- VIM PRODUCTS Magnetic Plug Weld Tool (VIMMPWT)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- AIRCAT Aircat 3/8" Butterfly Impact Wrench (1320)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/16, Cut L 1/2 (14012)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/4, Cut L 1-5/8 (13048)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8, Cut L 1-1/4 (13024)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/8, Cut L 1-5/8 (13040)
- Hassay Savage Co Broaches