Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 14mm, Cut L 1-1/2
Mfr # 17007
Zoro # G8413623
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Profile Square
- Measurement System Metric
- Broach Length 14 7/8 in
- Min. Length Of Cut 3/4 in
- Square Size 14.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 17007
- Zoro # G8413623
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 14 7/8 in |
Min. Length Of Cut | 3/4 in |
Square Size | 14.00 mm |
Drill Size | 15.00 mm |
Max. Length Of Cut | 1 1/2 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 14.00mm |
Details
Item | Square Broach |
Cut Profile | Square |
Measurement System | Metric |
Pressure Required | 6,200 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Metric, 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tape Measure, 16 ft, Black, Yellow (DWHT36916S)
- RIDGID Handle for Chain Vise (41015)
- AMPG Adjustable Collet Stop, 5C (Z9002)
- ECLIPSE TOOLS Ratchet Cutter, Black 750 MCM (902-062)
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- HASSAY SAVAGE CO Keyway Broach, Square, W 4mm, Cut L 5/8 In (17001)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- Hassay Savage Co Square Broaches