Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 1/4, Cut L 3/4
Mfr # 13016
Zoro # G8288682
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Profile Square
- Measurement System Fractional Inch
- Broach Length 7 in
- Square Size 1/4 in
- Min. Length Of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 13016
- Zoro # G8288682
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 7 in |
Square Size | 1/4 in |
Min. Length Of Cut | 1/4 in |
Drill Size | 17/64 in |
Max. Length Of Cut | 3/4 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 1/4" |
Details
Item | Square Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Pressure Required | 1,740 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 61/64" HSS 3MT Taper Shank Drill Bit (DWDTS61/64)
- WESTWARD 2-Piece Chrome Adjustable Wrench Set (4 in, 6 in) (1NYD4)
- CHANNELLOCK Fence Tool Pliers, 10-1/2 In. (85)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5 (C33087)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2 In, Cut L 1 In (14032)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/4, Cut L 1-5/8 (13048)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/16, Cut L 1 (13020)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/8, Cut L 1-5/8 (13040)
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- Hassay Savage Co Square Broaches