Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 12mm, Cut L 1-1/4
Mfr # 17006
Zoro # G8105011
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Cut Profile Square
- Broach Length 12 1/2 in
- Square Size 12.00 mm
- Min. Length Of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 17006
- Zoro # G8105011
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 12 1/2 in |
Square Size | 12.00 mm |
Min. Length Of Cut | 5/8 in |
Drill Size | 12.50 mm |
Max. Length Of Cut | 1 1/4 in |
Keyway Width | 12.00mm |
Keyway Width Tolerance | +.001 -.000" |
Details
Item | Square Broach |
Measurement System | Metric |
Cut Profile | Square |
Pressure Required | 3,625 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch (31120G)
- METALPRO Round Punch/Die Set (MP8004)
- WILTON Spatter Resist C-Clamp, 6-1/16", 6600 lb. (406-P)
- APOLLO Apollo 69PTBJ0010C Cinch Clamp Tool, 3/8 to 1 in Crimping, Comfort-Grip Handle (69PTBJ0010C)
- HASSAY SAVAGE CO Keyway Broach, Square, W 4mm, Cut L 5/8 In (17001)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/16, Cut L 1 (13020)
- Hassay Savage Co Broaches