Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 1/2, Cut L 1-3/8
Mfr # 13032
Zoro # G8168447
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Profile Square
- Measurement System Fractional Inch
- Broach Length 12 5/8 in
- Min. Length Of Cut 1/2 in
- Square Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 13032
- Zoro # G8168447
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 12 5/8 in |
Min. Length Of Cut | 1/2 in |
Square Size | 1/2 in |
Max. Length Of Cut | 1 3/8 in |
Drill Size | 17/32 in |
Keyway Width | 1/2" |
Keyway Width Tolerance | +.001 -.000" |
Details
Item | Square Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Pressure Required | 6,000 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .0260 No 71 Reamer (27202600)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- HHIP T-15 Torx Wrench (2100-0095)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809675)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2 In, Cut L 1 In (14032)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/16, Cut L 1 (13020)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- Hassay Savage Co Square Broaches