Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Square, W 1 In, Cut L 2 In
Mfr # 13064
Zoro # G8301693
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Profile Square
- Measurement System Fractional Inch
- Broach Length 24 1/2 in
- Square Size 1 in
- Min. Length Of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 13064
- Zoro # G8301693
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 24 1/2 in |
Square Size | 1 in |
Min. Length Of Cut | 1/2 in |
Drill Size | 1 3/32 in |
Max. Length Of Cut | 2 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 1" |
Details
Item | Square Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Pressure Required | 12,500 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73103)
- INSIZE Thread Plug Gage, Thread Size 5/8"-11 (4131-5C1)
- STANLEY Marking Chalk Refill, Waterproof, Red, 5 lb (47-827)
- PROTO 1/4 in Drive, 3/16" Spline SAE Socket, 6 Points (J4706DPL)
- HASSAY SAVAGE CO Keyway Broach, III, W 7mm, Cut L 2-1/2 In (11307)
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/4, Cut L 1-5/8 (13048)
- HASSAY SAVAGE CO Keyway Broach, Square, W 4mm, Cut L 5/8 In (17001)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8 In, Cut L 1 In (14024)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- Hassay Savage Co Square Broaches