Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Sq, W 9/16, Cut L 1-1/2
Mfr # 13036
Zoro # G8283712
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cut Profile Square
- Measurement System Fractional Inch
- Square Size 9/16 in
- Drill Size 19/32 in
- Broach Length 14 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 13036
- Zoro # G8283712
- Country of Origin United States
- Category Square Broaches
Dimensions
Square Size | 9/16 in |
Drill Size | 19/32 in |
Broach Length | 14 7/8 in |
Min. Length Of Cut | 1/2 in |
Max. Length Of Cut | 1 1/2 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 9/16" |
Details
Item | Square Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Pressure Required | 6,200 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Plier, Fixed Tip (J600A)
- WESTWARD Round Nose Plier, General Purpose Standard L (5UFV9)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11/16 (50086)
- THE BRUSH MAN 14” X 4” Polished Steel Finishing Trowel, Wood Hdl, 6PK (TROWEL-CEM-14X4)
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/8, Cut L 1-5/8 (13040)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2 In, Cut L 1 In (14032)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- HASSAY SAVAGE CO Keyway Broach, III, W 7mm, Cut L 2-1/2 In (11307)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- Hassay Savage Co Broaches