Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Sq, W 7/16, Cut L 1-3/8
Mfr # 13028
Zoro # G8345836
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Cut Profile Square
- Broach Length 11 3/8 in
- Square Size 7/16 in
- Min. Length Of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 13028
- Zoro # G8345836
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 11 3/8 in |
Square Size | 7/16 in |
Min. Length Of Cut | 1/2 in |
Max. Length Of Cut | 1 3/8 in |
Drill Size | 29/64 in |
Keyway Width | 7/16" |
Keyway Width Tolerance | +.001 -.000" |
Details
Item | Square Broach |
Measurement System | Fractional Inch |
Cut Profile | Square |
Pressure Required | 5,700 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- SUBURBAN Precision Vises, Precision, 2inH, 5-7/8inL (V-225)
- CHICAGO-LATROBE 29PC Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC 1/16-1/2x1/64 (69876)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 14 (5-138)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- HASSAY SAVAGE CO Keyway Broach, Square, W 5/16, Cut L 1 (13020)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- HASSAY SAVAGE CO Keyway Broach, II, W 5mm, Cut L 1-11/16 In (11205)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/16, Cut L 1/2 (14012)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- Hassay Savage Co Broaches