Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Sq, W 13/32 In, Cut L 1-3/8
Mfr # 13026
Zoro # G8065102
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Cut Profile Square
- Broach Length 10 7/8 in
- Min. Length Of Cut 1/2 in
- Square Size 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 13026
- Zoro # G8065102
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 10 7/8 in |
Min. Length Of Cut | 1/2 in |
Square Size | 13/32 in |
Max. Length Of Cut | 1 3/8 in |
Drill Size | 27/64 in |
Keyway Width | 13/32" |
Keyway Width Tolerance | +.001 -.000" |
Details
Item | Square Broach |
Measurement System | Fractional Inch |
Cut Profile | Square |
Pressure Required | 5,200 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Fractional Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #50 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU8)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2913401)
- DIABLO Holesaw Set, General Purpose, 9 pcs. (DHS09SGP)
- SITEPRO 2090-135A QuickTip™ Pole 5/8-11 Adjustable Adapter (07-2090-135A)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2 In, Cut L 1 In (14032)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/8, Cut L 1-1/4 (13024)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/16, Cut L 1/2 (14012)
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- Hassay Savage Co Square Broaches