Shop All Square Broaches
Hassay Savage Co
Keyway Broach, Sq, W 11/32 In, Cut L 1-1/4
Mfr # 13022
Zoro # G8460112
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Profile Square
- Measurement System Fractional Inch
- Broach Length 9 5/8 in
- Min. Length Of Cut 3/8 in
- Square Size 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 13022
- Zoro # G8460112
- Country of Origin United States
- Category Square Broaches
Dimensions
Broach Length | 9 5/8 in |
Min. Length Of Cut | 3/8 in |
Square Size | 11/32 in |
Max. Length Of Cut | 1 1/4 in |
Drill Size | 23/64 in |
Keyway Width Tolerance | +.001 -.000" |
Keyway Width | 11/32" |
Details
Item | Square Broach |
Cut Profile | Square |
Measurement System | Fractional Inch |
Pressure Required | 3,050 lb |
Material - Machining | High Speed Steel |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Type | Square |
Description
Square Broach, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 in Drive, 1/2" Female x 1/2" Male SAE Socket (MF-50)
- SURTEK Tile Spacer 25Mm (123202)
- INTERSTATE PNEUMATICS Crimping Die #6, for H8 (H8-Die6)
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 5/8 (14016)
- HASSAY SAVAGE CO Keyway Broach, Square, W 4mm, Cut L 5/8 In (17001)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- HASSAY SAVAGE CO Keyway Broach, Square, W 3/16, Cut L 1/2 (14012)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- HASSAY SAVAGE CO Keyway Broach, II, W 5mm, Cut L 1-11/16 In (11205)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1 In, Cut L 2 In (13064)
- Hassay Savage Co Broaches