Shop All Keyway Broach Shims
Hassay Savage Co
Keyway Broach Shim, 7mm I, III, T .062 In
Mfr # 44577
Zoro # G3051170
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style III
- Overall Width 3/8 in
- Overall Length 2 7/8 in
- Thickness 0.062 in
- Keyway Size Type 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 44577
- Zoro # G3051170
- Country of Origin United States
- Category Keyway Broach Shims
Dimensions
Overall Width | 3/8 in |
Overall Length | 2 7/8 in |
Keyway Size Type | 7.00mm |
Width | 3/8" |
Length | 2-7/8" |
For Keyway Size | 7.00 mm |
Details
Item | Keyway Broach Shim |
Broach Style | III |
Thickness | 0.062 in |
Measurement System | Fractional Inch |
For Use With | III |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Keyway Broach Shim, III, 7.00 mm, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HULTAFORS TOOLS Utility Blade Edge UBE-10 (UBE-10)
- GREAT NECK Wrecking Bar 1/2X12-In (WR12)
- MILESCRAFT Sigcrafter Wood Carving Sign Making Template Kit for Routers (1206)
- TEKTON T25 x 4" Screwdriver 4 in. Round (26804)
- HASSAY SAVAGE CO Keyway Broach Shim, 4mm, II, T .038 In (44481)
- HASSAY SAVAGE CO Keyway Broach Shim, 16mm, V, T .062 In (44489)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/8 In, III, T .062 In (22258)
- HASSAY SAVAGE CO Keyway Broach Shim, 5/32 In, II, T .042 In (22253)
- HASSAY SAVAGE CO Keyway Broach Shim, 1/8 In, I, T .031 In (22250)
- HASSAY SAVAGE CO Keyway Broach Shim, 1/8 In, II, T .031 In (22252)
- HASSAY SAVAGE CO Keyway Broach Shim, 24mm, VI, T .062 In (44493)
- Hassay Savage Co Keyway Broach Shims