Shop All Keyway Broach Shims
Hassay Savage Co
Keyway Broach Shim, 5/8 In, V, T .062 In
Mfr # 22263
Zoro # G3051240
product price: $25.75
/pk 4, $6.44/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style V
- Overall Width 3/4 in
- Overall Length 6 3/4 in
- Thickness 0.062 in
- Keyway Size Type 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22263
- Zoro # G3051240
- Country of Origin United States
- Category Keyway Broach Shims
Dimensions
Overall Width | 3/4 in |
Overall Length | 6 3/4 in |
Keyway Size Type | 5/8" |
For Keyway Size | 5/8 in |
Width | 3/4" |
Keyway Size | 5/8" |
Length | 6-3/4" |
Details
Item | Keyway Broach Shim |
Broach Style | V |
Thickness | 0.062 in |
Measurement System | Fractional Inch |
For Use With | V |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Keyway Broach Shim, V, 5/8 in, Fractional Inch, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5/8"x13" Auger Bit (DAG2050)
- ZORO SELECT Drill Press Guard, Telescoping Guard, 1 3/4 in to 3 in Quill Dia Range (29DY67)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHL)
- MAYHEW Pry Bar Set, Pieces 4, Steel, 20-1/4 In. L (76295)
- HASSAY SAVAGE CO Keyway Broach Shim, 24mm, VI, T .062 In (44493)
- HASSAY SAVAGE CO Keyway Broach Shim, 25mm, VI, T .062 In (44496)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/16 In, II, T .050 In (22254)
- HASSAY SAVAGE CO Keyway Broach Shim, 10mm, IV, T .056 In (44486)
- HASSAY SAVAGE CO Keyway Broach Shim, 6mm I, III, T .062 In (44484)
- HASSAY SAVAGE CO Keyway Broach Shim, 18mm, V, T .062 In (44490)
- HASSAY SAVAGE CO Keyway Broach Shim, 16mm, V, T .062 In (44489)
- Hassay Savage Co Keyway Broach Shims