Shop All Keyway Broach Shims
Hassay Savage Co
Keyway Broach Shim, 5/32 In, II, T .042 In
Mfr # 22253
Zoro # G8476474
original price:
$5.15
5% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broach Style II
- Overall Width 3/16 in
- Overall Length 1 7/8 in
- Thickness 0.042 in
- Keyway Size Type 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 22253
- Zoro # G8476474
- Country of Origin United States
- Category Keyway Broach Shims
Dimensions
Overall Width | 3/16 in |
Overall Length | 1 7/8 in |
Keyway Size Type | 5/32" |
Width | 3/16" |
Length | 1-7/8" |
For Keyway Size | 5/32 in |
Keyway Size | 5/32" |
Details
Item | Keyway Broach Shim |
Broach Style | II |
Thickness | 0.042 in |
Measurement System | Fractional Inch |
For Use With | II |
Drilling Tool Configuration | Individual |
Primary Material Application | All Materials |
Description
Keyway Broach Shim, II, 5/32 in, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver 3/16X6" Cabinet (9634)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 3/8, SS (GL6X3000B----X0)
- PROTO 1 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (J5744)
- HASSAY SAVAGE CO Keyway Broach Shim, 16mm, V, T .062 In (44489)
- HASSAY SAVAGE CO Keyway Broach Shim, 12mm, IV, T .056 In (44487)
- HASSAY SAVAGE CO Keyway Broach Shim, 3mm, I, T .031 In (44480)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/8 In, III, T .062 In (22258)
- HASSAY SAVAGE CO Keyway Broach Shim, 24mm, VI, T .062 In (44493)
- HASSAY SAVAGE CO Keyway Broach Shim, 10mm, IV, T .056 In (44486)
- HASSAY SAVAGE CO Keyway Broach Shim, 1/8 In, II, T .031 In (22252)
- Hassay Savage Co Broaches